33 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Platus Series 33 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sharp Corners with European Flair
- Genuine Fireclay with Ceramic Shine and Smoothness
- Fireclay Apron Front Sink
- Four Color Options
- Limited Lifetime Warranty
- 36" Cabinet
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CSA Certified:
- No
- Coating:
- Fireclay
- Collection:
- Platus Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 33 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 38 in x 26 in x 14 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-5/16 in x 18-1/4 in x 9-1/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Type:
- Sink
- Weight:
- 130 lb
- Width:
- 20 in
- cUPC Certified:
- Yes