Quartztone® 33 x 20-1/2 in. Stainless Steel Double Bowl Undermount Composite Kitchen Sink in Sand

Part #HM175USAND  |  Item #7585596  |  Manufacturer Part #M-175U SAND

$351.37 EACH
(Pricing is for Sand)

Color/Finish: Sand

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 60/40 Double Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: Yes

Application: Residential

Automatic Shut-Off: No

CSA Certified: No

Chemical Resistant: No

Coating: Granite

Collection: Quartztone®

Color Finish: Sand

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Fire Rated: No

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: Granite, Quartz

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: 1 Hole

Origin: Global

Overall Box Size: 40 in x 26 in x15 in

Overall Sink Size: 33 in x 20-1/2 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Right Bowl Size: 14-9/16 in x 18-1/8 in

Shape: Rectangular

Sink Bowl Size Left: 14-9/16 in x 18-1/8 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Weight: 54

cUPC Certified: Yes