Quartztone® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Midnite

Part #HM200MIDNITE  |  Item #7541258  |  Manufacturer Part #M-200 MIDNITE

$338.33 EACH
(Pricing is for Midnite)

Color/Finish: Midnite

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 50/50 Double Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet
  • 4 Pre-Scored Holes, 1 Pre-Drilled Hole
  • 4" Low Wall Divider

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: Yes

Application: Residential

CSA Certified: Yes

Coating: Granite

Collection: Quartztone®

Color Finish: Midnite

Color Finish Category: Blacks

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: Granite, Quartz

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 40 in x 26 in x15 in

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Right Bowl Size: 14-3/5 in x 17-1/8 in x 9-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14-3/5 in x 17-1/8 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Drop-in

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Weight: 57

cUPC Certified: Yes