23-5/8 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha

You last purchased this on
 
Houzer

Quartztone® 23-5/8 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Quartztone® 23-5/8 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha

  • Fast #
  • Part #HG100UMOCHA
  • Item #7541280
  • Manufacturer Part #G-100U MOCHA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mocha Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Single Bowl
  • 27" Cabinet
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • Rear-Set Drain
  • Non-Porous Surface
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Antimicrobial:
Yes
Application:
Residential
CSA Certified:
Yes
Coating:
Granite
Collection:
Quartztone®
Color Finish Category:
Browns
Color Finish Name:
Mocha
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Hardware Included:
Yes
IAPMO Listed -:
No
Insulated:
No
MA Approved -:
Yes
Material Type:
Granite, Quartz
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
30 in x 25 in x 14 in
Overflow Included:
No
Package Quantity:
1
Product Type:
Sink
Shape:
Square
Sink Bowl Size:
20-7/8 in x 16 in x 7-7/8 in
Sink Depth:
8-11/16 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-5/8 in x 17-3/4 in
Weight:
35 lb
cUPC Certified:
Yes