26 dB Cordless Plastic Reusable Ear Plugs (Box of 50) in Blue

You last purchased this on
 
Howard Leight

AirSoft® 26 dB Cordless Plastic Reusable Ear Plugs (Box of 50) in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

AirSoft® 26 dB Cordless Plastic Reusable Ear Plugs (Box of 50) in Blue

  • Fast #
  • Part #HAS1
  • Item #5051799
  • Manufacturer Part #AS-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced air pocket design features internal noise-blocking fins
  • The 4-flange profile creates better seal in the ear canal
  • Uncorded
  • Less pressure eliminates that "plugged-up" feeling
  • Requires Certification

Specifications

Collection:
AirSoft®
Color Finish Name:
Blue
Corded Cordless:
Cordless
Decibel Rating (dB):
26 dB
Disposable:
No
Material:
Plastic
Material Type:
Thermoplastic Elastomer
Noise Reduction Rating:
27
Package Quantity:
Box of 50
Reusable:
Yes