27 dB Corded Plastic Reusable Ear Plugs (Box of 100) in Blue with Red
AirSoft® 27 dB Corded Plastic Reusable Ear Plugs (Box of 100) in Blue with Red
Frequently Purchased Together
Product Details
- Advanced air pocket design features internal noise-blocking fins
- The 4-flange profile creates better seal in the ear canal
- Corded
- Cording is red polycord
- Less pressure eliminates that "plugged-up" feeling
Specifications
- ANSI:
- ANSI S3.19-1974
- Collection:
- AirSoft®
- Color Finish Name:
- Blue/Red
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 27 dB
- Disposable:
- No
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- Noise Reduction Rating:
- 27
- Package Quantity:
- Box of 100
- Reusable:
- Yes