DESCRIPTION

  • Designed especially for environments with intermittent noise hazards
  • Includes pair of replacement pods
  • Lightweight and portable
  • Patented band design prevents ear pads from touching dirty or contaminated surfaces
  • Soft pads rest partially in the ear for a balance of protection and comfort

Howard Leight Quiet™ Banded Hearing Protector Ear Plug

HQB2HYG

Color Finish

 

SPECIFICATIONS

Collection
Quiet™
Color Finish
Orange
Decibel Rating dB
25 dB
Noise Reduction Rating
25
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY