DESCRIPTION

  • Corded
  • Expands gently for comfortable long-term wear
  • Ideal size for workers with smaller ear canals
  • Smooth, soil-resistant closed cell-foam skin prevents dirt buildup

Howard Leight Max Lite® Corded Earplug

HLPF30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Max Lite®
Color Finish
Green
Decibel Rating dB
33 dB
Disposable
Yes
Length
28 in
Material
Foam
Material Type
Polyurethane
Noise Reduction Rating
30
Reusable
No
Type
T-Shape

Starting at
$28.47
per BOX
  • QUANTITY