DESCRIPTION

  • Advanced air pocket design features internal noise-blocking fins
  • Corded
  • Cording is red polycord
  • Less pressure eliminates that "plugged-up" feeling
  • The 4-flange profile creates better seal in the ear canal

Howard Leight AirSoft® Corded Reusable Earplug

HDPAS30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
AirSoft®
Color Finish
Blue/Red
Decibel Rating dB
27 dB
Disposable
No
Length
28 in
Material
Plastic
Material Type
Thermoplastic Elastomers
Noise Reduction Rating
27
Reusable
Yes
Type
Multiple-Use Earplugs

Starting at
$137.65
per BOX
  • QUANTITY