DESCRIPTION

  • Contoured shape matches contours of the ear canal
  • Patented "no-roll" design is easy to handle and fit
  • Smooth, non irritating skin is easy to clean

Howard Leight Quiet® Corded Reusable Earplug

HQD30

Color Finish

 

SPECIFICATIONS

Collection
Quiet®
Color Finish
Orange
Noise Reduction Rating
26
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.7
per BOX
  • QUANTITY