DESCRIPTION

  • Contoured T-shape for easy insertion and wear
  • Corded
  • Non-ferrous metal grommet make easily detected by visual and automated inspection
  • Self-adjusting foam expands to fit virtually any wearer

Howard Leight Laser Trak® Detectable Earplug

HLT30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Laser Trak®
Color Finish
Orange/Blue
Material
Foam
Material Type
Polyurethane
Noise Reduction Rating
32
Reusable
No
Type
T-Shape

Starting at
$44.07
per BOX
  • QUANTITY