DESCRIPTION

  • Catch basin prevents earplugs from falling to the ground
  • Durable plastic design is an economical choice for dispensing earplugs
  • Holds 400 pairs of Howard Leight single-use earplugs: Max®, Max Lit®e, Laser Lite®, Multi Max®, Matrix™, FirmFit™
  • Mounts to wall or stands as table-top dispenser with balanced footing
  • Twist knob to dispense earplugs

Howard Leight Sparkplug® Earplug Dispenser

HLS400

Color Finish

 

SPECIFICATIONS

Collection
Sparkplug®
Color Finish
Black/Clear
Material
Plastic
Noise Reduction Rating
30

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY