Leightning Safety Earmuff with Neckband NRR25
L1N Leightning Safety Earmuff with Neckband NRR25
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- L1N
- Color Finish Name:
- Black, Grey
- Material:
- Steel
- Noise Reduction Rating:
- 25