25 dB Foam Disposable Ear Plugs (Box of 100) in Orange with Blue

You last purchased this on
 
Howard Leight

Laser Trak® 25 dB Foam Disposable Ear Plugs (Box of 100) in Orange with Blue

  • Fast #
  • Part #HLT30
  • Item #5051804
  • Manufacturer Part #LT-30
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

Laser Trak® 25 dB Foam Disposable Ear Plugs (Box of 100) in Orange with Blue

This product requires certification to purchase.

X Points
Color Finish Name: Orange/Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-ferrous metal grommet make easily detected by visual and automated inspection
  • Self-adjusting foam expands to fit virtually any wearer
  • Corded
  • Contoured T-shape for easy insertion and wear
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Collection:
Laser Trak®
Color Finish Name:
Orange/Blue
Decibel Rating (dB):
25 dB
Disposable:
Yes
Length:
28 in
Material:
Foam
Material Type:
Polyurethane
Noise Reduction Rating:
32
Package Quantity:
Box of 100
Reusable:
No
Shape:
T-shaped