DESCRIPTION

  • Alternative to cap-mounted earmuffs - wear with hard hats, face shields, respirators and other PPE
  • Dielectric construction suitable for electrical environments
  • Multiple-position headband
  • Ultra lightweight design

Howard Leight QM24+® Multi-Position Headband Ear Muff

HQM24PLUS

Color Finish

 

SPECIFICATIONS

Collection
QM24+®
Color Finish
Red/Black
Decibel Rating dB
25 dB
Material
Plastic
Noise Reduction Rating
25
Reusable
Yes

Starting at
$8.94
EACH
  • QUANTITY