DESCRIPTION

  • Conforming Material Technology™ uses body heat to adapt to the shape of the ear canal
  • Detachable cord system and HearPack® storage case
  • Excellent noise protection
  • Simplifies inventory control – fits almost everyone

Howard Leight Smarfit Reusable Ear Plug with Clear Flanged

HSMF30

Color Finish

 

SPECIFICATIONS

Collection
Smarfit
Color Finish
Orange
Decibel Rating dB
25 dB
Disposable
No
Length
28 in
Material
Plastic
Material Type
Thermoplastic Elastomers
Noise Reduction Rating
25
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY