Reusable Ear Plugs in Yellow with Orange
Reusable Ear Plugs in Yellow with Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented band design prevents ear pads from touching dirty or contaminated surfaces
- Lightweight and portable
- Smooth and ergonomic pads fit in the ear for maximum protection
- NRR - 27 dB
- Designed especially for environments with intermittent noise hazards
Specifications
- Color Finish Name:
- Yellow/Orange
- Noise Reduction Rating:
- 27
- Reusable:
- Yes
- Weight:
- 0.13 lb