Reusable Metal Detectable Earplug in Blue (Box of 100)

You last purchased this on
 
Howard Leight

SmartFit® Reusable Metal Detectable Earplug in Blue (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

SmartFit® Reusable Metal Detectable Earplug in Blue (Box of 100)

  • Fast #
  • Part #HONSDT30
  • Item #7443091
  • Manufacturer Part #SDT-30
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SmartFit uses advanced materials that respond to body heat inside the ear; as SmartFit warms up, it takes on the shape of the surrounding ear canal
  • Unlike traditional earplugs which feel okay at first but can irritate over time, SmartFit actually feels better the longer you wear it
  • SmartFit™ reusable earplug uses Conforming Material Technology™ to adapt its shape to the unique shape of the wearer
  • NRR 25: Provides beefy protection
  • Blue plug, metal ring and attached metalized cord for detection
  • Creates better seal: more comfortable inside ear canal
  • When removed, SmartFit returns to its original shape, ready to be used again and again
  • Requires Certification

Specifications

ANSI:
ANSI S3.19 1974
Collection:
SmartFit®
Color Finish Name:
Blue
Decibel Rating (dB):
42.1 dB
Material:
Plastic
Material Type:
Thermoplastic Elastomer
Noise Reduction Rating:
25
Package Quantity:
Box of 100
Reusable:
Yes