DESCRIPTION

  • Contoured t-shape for easy handling and wear
  • Low pressure foam
  • Smooth, soil resistant closed cell skin
  • Uncorded

Howard Leight Max Lite® Uncorded Earplug

HLPF1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Max Lite®
Color Finish
Green
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
30
Reusable
No
Type
T-Shape

Starting at
$28.86
per BOX
  • QUANTITY