16 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

You last purchased this on
 
Henry Pratt

HP 250™ 16 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

HP 250™ 16 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHFHP16
  • Item #4340026
  • Manufacturer Part #1562780
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
HP 250™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Rubber
Valve Size:
16 in
Valve Type:
Butterfly Valve