HP-30PRO-2P125 PRO HYDRONIC PACKAGE

You last purchased this on
 
Watts

HP-30PRO Series HP-30PRO-2P125 PRO HYDRONIC PACKAGE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

HP-30PRO Series HP-30PRO-2P125 PRO HYDRONIC PACKAGE

  • Fast #
  • Part #WHP30PRO2P125
  • Item #7754670
  • Manufacturer Part #0235100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Boiler fill fitting and fill valve assembly with backflow device
  • Expansion tank
  • Micro-bubble air separator, system purge valve
  • Simplifies boiler installation and servicing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
HP-30PRO Series
Height:
23-1/2 in
Type:
Boiler
Weight:
21.82 lb
Width:
12 in