24 x 32 in. 1 mil Can Liner in Clear (Case of 250)

You last purchased this on
 
Westcraft

24 x 32 in. 1 mil Can Liner in Clear (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

24 x 32 in. 1 mil Can Liner in Clear (Case of 250)

  • Fast #
  • Part #WCL243210C
  • Item #7496975
  • Manufacturer Part #WCL24321.0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Name:
Clear
Length:
32 in
Package Quantity:
Case of 250
Thickness:
1 mil
Width:
24 in