32 x 24 in. 16 gal 1 mil Can Liner in Clear 250-Pack
32 x 24 in. 16 gal 1 mil Can Liner in Clear 250-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength, tight seal to prevent leakage
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Clear
- Length:
- 32 in
- Thickness:
- 1 mil
- Width:
- 24 in