DESCRIPTION

  • EPA compliant
  • Highest level of PCRpro™ at 100%
  • Linear low density polyethylene film
  • Perforated on a roll
  • SCS certified™ as an environmentally preferred product
  • Star sealed

HP Products 36 x 54 in. Can Liner in Black

H192491

Capacity:

SPECIFICATIONS

Capacity
55 gal
Color Finish
Black
Length
54 in
Package Quantity
25
Thickness
2 mil
Width
36 in

Starting at
$24.39
EACH
  • QUANTITY