HP Products

L Size 5 mil Poly Flo Vinyl Disposable Glove

Part #H10671  |  Manufacturer Part #106716

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose
  • Powder free
  • Non-sterile
  • Food service approved
  • Not for medical use
  • Fits either hand

Specifications

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: L

Glove Type: Food Service

Length: 9-1/2 in

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 5 mil

Type: H106716

Weight: 1.1