72 x 80 in. Multi-purpose Moving Pad
72 x 80 in. Multi-purpose Moving Pad
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 40-42 lbs. per dozen
- Made from heavy duty non-woven synthetic material, both sides
- Standard duty
- Stock cut size 72" x 80"
- Zig-zag quilted with double stitched binding and square corners for firmness and neatness
Specifications
- Color Finish Name:
- Blue
- Length:
- 72 in
- Product Type:
- Multi Purpose Pad
- UL Listed:
- No
- Weight:
- 42 lb
- Width:
- 80 in