12 x 12 in. Wash Cloth in White 60 Pack

HP Products

Classic 12 x 12 in. Wash Cloth in White 60 Pack

Brand image
HP Products

Classic 12 x 12 in. Wash Cloth in White 60 Pack

  • Part #H189171
  • Item #7575247
  • Manufacturer Part #189171
4.4 out of 5 Customer Rating

$1.00
per PK

Package Quantity Info:

PK: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
Classic
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Cotton
Package Quantity:
Pack of 60
Product Type:
Cloth
Width:
12 in