M Size 5 mil Poly Flo Vinyl Disposable Glove

This product has been replaced by

Westcraft Clear Vinyl Gloves in Clear, Pack of 100
Westcraft M Clear Vinyl Gloves, Pack of 100
Manufacturer Part #106717
You last purchased this on
 
HP Products

M Size 5 mil Poly Flo Vinyl Disposable Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Westcraft Clear Vinyl Gloves in Clear, Pack of 100
Westcraft M Clear Vinyl Gloves, Pack of 100
Manufacturer Part #106717
HP Products

M Size 5 mil Poly Flo Vinyl Disposable Glove

  • Fast #
  • Part #H106717
  • Item #7103622
  • Manufacturer Part #106717
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powder free
  • Non-sterile
  • Multi-purpose
  • Fits either hand
  • Not for medical use
  • Food service approved
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Glove Size:
M
Glove Type:
Food Service
Length:
9-1/2 in
Material:
Plastic
Material Type:
Vinyl
Reusable:
No
Thickness:
5 mil
Weight:
1.1 lb