DESCRIPTION

  • Electromagnetic charged microfibers attract and hold dust, dirt and grime
  • Fabric weight is 230 GSM
  • Ideal for cleaning or dusting any surface, wet or dry
  • Provides superior absorption
  • Washable

HP Products Microfiber Cleaning Cloth

HMC1616YEL200

Length:

16 in

SPECIFICATIONS

Color Finish
Yellow
Length
16 in
Material
Microfiber
Width
16 in

Starting at
$8.99
per PACK
  • QUANTITY