DESCRIPTION

HP Products Nitrile Disposable Glove (50 per Box)

H14907

Manufacturer Part #: 149075

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Industrial
Material
Rubber
Material Type
Nitrile
Package Quantity
Box of 50
Reusable
No
Thickness
8 mil

Print