Size XL Rubber Disposable Glove

Part #H107516  |  Item #5169188  |  Manufacturer Part #107516

$9.85 per BOX

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Multi-purpose
  • Powder free
  • Non-sterile
  • Food service approved
  • Not for medical use
  • Fits either hand

Specifications

Application: Residential

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: Disposable

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil