HP Products

XL Size Nitrile Disposable Glove (50 per Box)

Part #H149076  |  Item #7103623  |  Manufacturer Part #149076

$10.88 per BOX

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Ambidextrous
  • Powder-free

Specifications

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: Industrial

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 50

Reusable: No

Thickness: 8 mil

Type: H149076