HP Series 2-1/2 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

Part #MHP1LCS4212UL  |  Item #4665535  |  Manufacturer Part #HP1LCS4212U 025

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of hole 4
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • The adjustable stem packing eliminates stem leakage and fugitive emissions
  • The blowout proof stem prevents injury and product loss
  • Assembled in USA

Documents

Specifications

ANSI Specifications: [ANSI B16.5, ANSI B16.34]

API Specifications: [API 598, API 609B]

ASTM Specifications: [ASTM A-216, ASTM A-351]

Collection: HP Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 11-6/25 in

MSS Specifications: [MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68]

Material: Carbon Steel

Maximum Pressure: 285 psi

Maximum Temperature: 400

Pressure Class: 150#

Valve Body Material: Carbon Steel

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve