8 HVY CRISS CRS Plastic BRIS Polybutolyne PIG
HP Series 8 HVY CRISS CRS Plastic BRIS Polybutolyne PIG
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-density plastic bristle pigs are constructed of 8 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps
- The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
Specifications
- Collection:
- HP Series
- Size:
- 8 in
- Type:
- PHP08