22 x 44 in. Cotton and Yarn Bath Towel in White (Pack of 12)

You last purchased this on
 
HP Textiles

22 x 44 in. Cotton and Yarn Bath Towel in White (Pack of 12)

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

22 x 44 in. Cotton and Yarn Bath Towel in White (Pack of 12)

  • Fast #
  • Part #I100675
  • Item #7460458
  • Manufacturer Part #100675
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White
  • Cam Border
  • Dimensions are 22" x 44"
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
44 in
Material:
Cotton, Yarn
Package Quantity:
Pack of 12
Product Type:
Towel
Width:
22 in