70 x 90 in. Cotton Bath Blanket in Beige
70 x 90 in. Cotton Bath Blanket in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with 100% cotton
- Size: 70in x 90in
- Unbleached, tan color
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Beige
- Length:
- 90 in
- Material:
- Cotton
- Product Type:
- Blanket
- Weight:
- 1.40 lb
- Width:
- 70 in