Atlas 36 x 84 x 9 in. Polyester Twin Fitted Sheet in White (Case of 2 Dozen)

Part #HP168367  |  Item #7499024  |  Manufacturer Part #NA

Length:

84 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed to provide softness, durability and a no-iron finish
  • 180 thread count
  • 55/45 cotton/polyester blend
  • Size: Twin
  • Color: White

Specifications

ADA Compliant: No

Collection: Atlas

Color Finish: White

Height: 9 in

Length: 84 in

Material: [Cotton, Plastic]

Material Type: Polyester

Package Quantity: Case of 2 Dozen

Product Type: Sheet

Width: 36 in