24 x 48 in. Cotton Bath Towel in White

You last purchased this on
 
HP Textiles

Classic 24 x 48 in. Cotton Bath Towel in White

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

Classic 24 x 48 in. Cotton Bath Towel in White

  • Fast #
  • Part #INT100682
  • Item #7460032
  • Manufacturer Part #100682
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Cotton
  • 10S Yarn
  • Classic bath towel
  • Weight/Dozen: 7.50 lbs.
  • Size: 24" x 48"
  • Color: White
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Classic
Color Finish Name:
White
Length:
48 in
Material:
Cotton
Product Type:
Towel
Weight:
7.5 lb
Width:
24 in