Lancaster 66 x 90 in. Polyester Blanket in Blue

Part #I101076  |  Item #7460112  |  Manufacturer Part #101076

Length:

90 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lancaster snag-free blanket
  • 55% cotton/45% polyester blend
  • Tightly woven to eliminate snags and pulls
  • Classic square on square pattern, hemmed with double needle stitching on ends
  • Color: Blue
  • Size: 66" x 90"

Specifications

ADA Compliant: No

Collection: Lancaster

Color Finish: Blue

Length: 90 in

Material: Cotton, Plastic

Material Type: Polyester

Product Type: Blanket

Weight: 2.5

Width: 66 in