Oxford Gold 13 x 13 in. Polyester Bath Towel in White

Part #GOGD1313  |  Item #7465306  |  Manufacturer Part #OGD1313

Length:

13 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: White
  • Dobby Border

Specifications

ADA Compliant: No

Collection: Oxford Gold

Color Finish: White

Length: 13 in

Material: Cotton, Plastic

Material Type: Polyester

Product Type: Towel

Weight: 1.5

Width: 13 in