Icicle 35W 16-Light Candelabra E-12 Base Incandescent Chandelier in Polished Chrome

Part #HW83230C32  |  Item #7196668  |  Manufacturer Part #W83230C32

Call for Pricing EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Icicle

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Height: 96 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Number Of Lights: 16

UL Listed: No

Watts: 35

Width: 22-1/2 in