DESCRIPTION

  • Ideal for lavatory, shower, or water closet
  • Includes 4 screws
  • Multi-purpose bracket supports various application solutions
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

Holdrite 10 - 18 Span Stout Bracket

HSB1

Length:

18 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Length
18 in
Material
Copper, Plastic, Steel
Material Type
CPVC
UL Listed
Yes

Starting at
$3.15
EACH
  • QUANTITY

DOCUMENTS