DESCRIPTION

  • Ideal for lavatory, shower, and water closet use
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

Holdrite 13 - 25 Span Stout Bracket

HSB2

Length:

25 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Length
25 in
Material
Copper, Plastic, Steel
Material Type
CPVC
UL Listed
Yes

Starting at
$3.83
EACH
  • QUANTITY

DOCUMENTS