DESCRIPTION

  • Allows for rough-in prior to framing being erected
  • Brackets mount directly to 4-bolt toilet carrier and position flush valve at height of 11-1/2" above toilet
  • For 1" flush valve support on wall hung toilet carriers
  • Provides 4-3/4" off set rough-in for right or left hand

Holdrite Carrier Overall Size Bracket

H114CO

Fits Pipe Size:

1 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1 in
Length
23-1/4 in
Material
Copper

Starting at
$11.1
EACH
  • QUANTITY

DOCUMENTS