DESCRIPTION

  • Allows for rough-in prior to framing being erected
  • Allows for support of pre-capped stub out
  • Brackets mount directly to 4-bolt toilet carrier and position flush valve at height of 11-1/2" above toilet
  • For 1" flush valve support on wall hung toilet carriers
  • Provides a 4-1/2" offset center line rough-in

Hubbard Enterprises Copper Plate Bracket

H114CR

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 1 in

    H114CR 

    $10.87
    $10.68
    Call for Pricing Call us for price $10.87 $10.68
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1 in
Length
23-1/4 in
Material
Steel