DESCRIPTION

  • Easy pre-fabrication at the shop or on the job site
  • Includes self-locking stainless steel band, metal straps, screws, and self-adhesive isolating felt strip
  • Mounts directly to the waste/vent pipe prior to studs being erected
  • Supports 1/2" to 2" tubing

Holdrite Copper Plate Bracket Kit

H115C

Fits Pipe Size:

1/2 in - 2 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in - 2 in
Length
7.63 in
Material
Stainless Steel
Width
1-7/32 in

Starting at
$9.14
EACH
  • QUANTITY

DOCUMENTS