DESCRIPTION

  • Easy pre-fabrication at the shop or on the job site
  • Fits in 3-1/2" or wider wall
  • For 1/2" copper tubing on 4", 6", and 8" centers
  • Ideal for lavatory and sink
  • Install directly to the waste/vent pipe prior to studs being erected
  • Self locking stainless steel band and self-adhesive isolating felt included

Holdrite Copper Plate Bracket Kit With Notches

H110SD

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in
Material
Steel

Starting at
$6.82
EACH
  • QUANTITY

DOCUMENTS