DESCRIPTION

  • Allows for rough-in prior to framing being erected
  • For 1" flush valve support
  • Mounts directly to a 4-bolt toilet carrier and positions flush valve at 11-1/2" above toilet
  • Offset center line rough in: 4-1/2"

Holdrite Copper Plate Carrier Bracket

H114C

Fits Pipe Size:

1 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1 in
Length
23-1/4 in
Material
Steel

Starting at
$11.1
EACH
  • QUANTITY

DOCUMENTS