DESCRIPTION

  • Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" and 1" tubing
  • Ideal for lavatory, water closet and water heater

Holdrite Copper Plate Heavy Gauge Steel Bracket 1/2-1 in. CTS

H10718

Length:

20 in

SPECIFICATIONS

Coating
Copper
Length
20 in
Material
Steel

Starting at
$3.15
EACH
  • QUANTITY

DOCUMENTS