DESCRIPTION

  • Bracket has 1-3/8" keyed holes on 2" centers
  • Fits 1/2", 3/4" and 1" copper tubing size pipe
  • Integrates with Holdrite® 701 and others
  • Versatile bracket ideal for sink, lavatory and water closet plumbing solutions

Holdrite Galvanized Plated Bracket 1-3/8 Holes

H10318

Length:

20 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in - 1 in
Length
20 in
Material
Steel

Starting at
$2.56
EACH
  • QUANTITY

DOCUMENTS